
Replacement Incandescent Bulb, 35W, 12.8V, P13.5s Two Screw Terminals
Mfr # GE GENERAL ELECTRIC G.E 4412A
Zoro # G422879458
product price: $101.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE GENERAL ELECTRIC G.E 4412A
Zoro #
G422879458
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered to serve as a direct substitute for the GE 4412A sealed beam lamp assembly. Designed with a 12.8V electrical rating and 35W power consumption, this component delivers reliable illumination for applications requiring precise voltage and wattage specifications. The P13.5s base design ensures secure and proper fitting in compatible fixtures, making installation straightforward for maintenance and replacement tasks. The GE 4412A replacement bulb is commonly utilized in medical equipment, instrumentation displays, examination lights, and specialized industrial lighting applications where consistent, focused illumination is essential. Its sealed beam construction provides durability and long-term performance in demanding environments. The component meets standard specifications for GE-compatible equipment and is suitable for facilities requiring OEM-equivalent replacements. This light bulb is ideal for hospitals, medical facilities, diagnostic equipment manufacturers, and industrial operations that depend on the GE 4412A lamp for critical lighting functions. Whether you're maintaining existing equipment or stocking replacement parts for your facility, this bulb offers the compatibility and performance characteristics necessary to keep operations running smoothly. The low minimum order quantity makes it convenient for both small-scale repairs and bulk inventory management. For technical compatibility verification, confirm your equipment model matches the GE 4412A specification before ordering. This replacement component is designed to restore original lighting performance and maintain equipment functionality without requiring modifications or adapters. Proper installation in the correct P13.5s socket is essential for optimal results and equipment safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.