Zoro Homepage

Replacement Incandescent Bulb, 37W, 12V

  • Mfr # WAGNER 4000

  • Zoro # G022879155


product price: $74.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAGNER 4000
Zoro #
G022879155
UPC #
-
Country of Origin
China

Description

This replacement halogen light bulb is engineered as a direct OEM-equivalent component for the Wagner 4000 spray system, ensuring seamless compatibility and optimal performance in professional coating applications. Designed with a 12V electrical specification and 37W power rating, this halogen bulb delivers bright, consistent illumination critical for precision work in automotive refinishing, industrial painting, and furniture coating environments. The halogen technology provides superior brightness compared to standard incandescent bulbs while maintaining a compact form factor suitable for integrated lighting systems in spray equipment. This bulb is particularly valuable in professional settings where visibility directly impacts coating quality and operator safety during detailed application work. As an OEM replacement component, this bulb meets Wagner's original equipment specifications and performance standards, making it the reliable choice for maintenance and repair of Wagner 4000 units across professional shops and industrial facilities. The halogen construction offers extended operational lifespan compared to conventional alternatives, reducing downtime and replacement frequency in high-use commercial environments. This replacement bulb is essential inventory for painting contractors, automotive body shops, industrial coating facilities, and equipment maintenance departments that rely on Wagner spray systems for consistent, professional results. Installation is straightforward, requiring no special tools or modifications to existing equipment. Having replacement bulbs on hand minimizes workflow interruptions and ensures your spray equipment maintains peak operational capability. Ideal for professionals who demand reliability and performance from their coating equipment, this halogen bulb represents a cost-effective maintenance solution that supports productivity and output quality in demanding industrial and commercial applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.