Replacement Incandescent Bulb, 38W, 120V, A19, 2PK

  • Mfr # GE GENERAL ELECTRIC G.E 38W A19 MED IF 120V

  • Zoro # G622878923


product price:  $44.75
/pk 2, $22.38/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 38W A19 MED IF 120V
Zoro #
G622878923
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to meet the specifications of GE General Electric fixtures requiring a 38W A19 form factor at 120V operation. Designed for commercial and industrial applications, this incandescent bulb delivers reliable illumination for a wide range of indoor environments including offices, retail spaces, warehouses, and manufacturing facilities. The A19 shape is a standard configuration recognized across the lighting industry, ensuring compatibility with numerous standard socket fixtures and luminaires. Operating at 120V with a 38W power rating, this bulb provides consistent light output suitable for general-purpose lighting in both accent and primary illumination roles. The medium base connection ensures secure and straightforward installation in compatible fixtures, minimizing downtime during replacement procedures. This bulb is ideal for facilities managers, maintenance departments, and industrial operations seeking dependable replacement lighting solutions that maintain performance standards without requiring fixture modifications. The construction prioritizes durability and longevity typical of GE manufacturing standards, reducing the frequency of replacements and associated labor costs. This product is particularly valuable for operations that maintain standardized lighting inventories across multiple locations or departments, as the universal A19 configuration simplifies ordering and stock management. Whether used in task lighting, general illumination, or backup lighting systems, this replacement bulb delivers the performance industrial and commercial buyers expect from established lighting manufacturers. Suitable for standard indoor applications where incandescent technology remains the preferred choice, this bulb integrates seamlessly into existing infrastructure without requiring electrical modifications or fixture upgrades. For facilities operating established electrical systems designed around incandescent technology, this replacement option provides a cost-effective way to maintain consistent lighting performance across operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.