Zoro Homepage

Replacement Incandescent Bulb, 4 Watts, 120V, C7

  • Mfr # LIGHT BULB / LAMP 4C7/PK 120V

  • Zoro # G622878459


product price: $59.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 4C7/PK 120V
Zoro #
G622878459
UPC #
-
Country of Origin
China

Description

This replacement light bulb is a compact, energy-efficient C7 incandescent lamp designed for general lighting applications in residential and commercial settings. With a rated power consumption of 4 watts at 120 volts, this bulb operates at low wattage, making it ideal for night lights, accent lighting, and decorative fixtures where reduced energy usage is preferred. The bulb features a clear finish that provides warm, ambient illumination with approximately 16 lumens of brightness, suitable for creating soft lighting in hallways, bedrooms, closets, and other spaces requiring minimal light output. The C7 shape combines a compact candelabra-style design with an E12 screw base, enabling compatibility with standard candelabra sockets found in many residential and commercial lighting fixtures. The bulb measures approximately 2.3 inches in maximum overall length and 0.88 inches in diameter, making it a space-efficient solution for tight fixture applications. Constructed with traditional incandescent technology, this lamp delivers consistent, flicker-free operation and immediate full brightness without warm-up time. This bulb is suitable for replacement applications in night lights, decorative lamps, small accent fixtures, and any equipment originally designed for 4W, 120V C7 candelabra base lamps. The durable incandescent filament construction ensures reliable performance in standard household and light commercial environments. Whether stocking inventory for maintenance departments, facilities management, or retail distribution, this replacement bulb provides a cost-effective lighting solution for facilities requiring low-power, general-purpose illumination in C7 format.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.