Zoro Homepage

Replacement Incandescent Bulb, 40 W, 120 VAC, A15, E26 Medium, 4PK

  • Mfr # SYLVANIA 40A/W/RP 120V

  • Zoro # G522879303


product price: $72.49
/pk 4, $18.12/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 40A/W/RP 120V
Zoro #
G522879303
UPC #
-
Country of Origin
China

Description

This replacement incandescent bulb is a direct substitute for the SYLVANIA 40A/W/RP 120V and compatible with various other standard A19 applications. Engineered for reliable performance in commercial and residential settings, this 40-watt bulb operates at 120 volts and features a standard E26 medium screw base with a 1-inch diameter (E27), making it compatible with most standard light fixtures. The A19 shape provides consistent light distribution suitable for general illumination applications, including table lamps, ceiling fixtures, and wall-mounted installations. With a color-corrected output designed to deliver quality light, this bulb meets the needs of offices, retail environments, hospitality spaces, and maintenance areas where dependable task lighting is essential. Specifications include 445 to 505 lumens depending on configuration, ensuring adequate brightness for workspace visibility and safety-critical environments. The bulb offers a rated lifespan of 1000 to 1500 hours, providing extended service intervals between replacements and reducing maintenance labor costs for facility managers. The maximum overall length (MOL) of approximately 4.25 to 4.80 inches ensures proper fit within standard fixture housings. This product is ideal for industrial facilities, manufacturing plants, warehouses, and institutional buildings where cost-effective lighting solutions are required. The frosted finish reduces glare while maintaining brightness levels necessary for accurate work performance. Whether you need a direct SYLVANIA replacement or a compatible alternative for your A19 socket applications, this bulb delivers consistent performance and value. Stock this reliable replacement bulb for your maintenance inventory to minimize downtime and ensure continuous operations across your facility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.