Zoro Homepage

Replacement Incandescent Bulb, 40 Watts, 120V, E26 Medium Screw, 4PK

  • Mfr # SLI SYLVANIA LIGHTING 40A/SOFT WHITE

  • Zoro # G322879077


product price: $72.49
/pk 4, $18.12/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLI SYLVANIA LIGHTING 40A/SOFT WHITE
Zoro #
G322879077
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to deliver reliable, consistent illumination for standard residential and light commercial applications. Manufactured by SLI SYLVANIA LIGHTING, this 40-watt incandescent bulb operates at 120 volts and produces 445 lumens of soft white light, making it ideal for general-purpose indoor lighting in homes, offices, retail environments, and hospitality settings. The soft white color temperature creates a warm, comfortable atmosphere while maintaining adequate brightness for everyday tasks and activities. The bulb features a durable construction designed to withstand typical operational stresses, with a standard base configuration that ensures compatibility with most conventional light fixtures. Its 40-watt power rating makes it an energy-conscious choice for applications where moderate illumination is required without excessive power consumption. The 445-lumen output provides sufficient brightness for ambient lighting, task lighting, and accent applications in various indoor spaces. This replacement bulb is suitable for use in table lamps, ceiling fixtures, wall sconces, desk lamps, and other standard residential light sockets. The soft white designation indicates a lower color temperature that reduces glare and eye strain compared to cooler light sources, making it particularly valuable in spaces where occupants spend extended periods. Industrial and commercial buyers often stock these bulbs for routine maintenance programs, facility upgrades, and emergency lighting replacements across their properties. When ordering, ensure compatibility with your existing fixtures by verifying that your sockets accept standard incandescent bulbs rated for 120-volt operation. Proper installation requires that power be disconnected before bulb replacement and that the bulb be allowed to cool before handling. This replacement bulb meets standard safety and performance specifications for incandescent lighting products and serves as a reliable, cost-effective solution for maintaining consistent illumination in your facility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.