Zoro Homepage

Replacement Incandescent Bulb, 40W, 100-277V, 4PK

  • Mfr # WESTINGHOUSE / CAMELION 03895-00

  • Zoro # G222879405


product price: $79.69
/pk 4, $19.92/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WESTINGHOUSE / CAMELION 03895-00
Zoro #
G222879405
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to serve as a direct substitute for the Westinghouse 03895-00 model, making it an ideal choice for maintenance and repair operations in industrial and commercial settings. Designed to operate at 130 volts with a 40-watt power consumption, this bulb delivers reliable illumination for applications requiring consistent brightness output. The glass construction provides durability while allowing for proper heat dissipation during extended use. The Westinghouse and Camelion compatibility ensures seamless integration with existing fixtures and equipment that utilize this standard bulb configuration. This replacement component is suitable for use in a wide range of industrial applications including machinery indicators, control panels, signage, and general lighting fixtures where moderate brightness is required. The 130-volt specification makes it particularly valuable for facilities operating equipment on non-standard electrical systems. Maintenance personnel and facility managers will appreciate the straightforward installation process and reliable performance characteristics. The glass envelope protects the internal filament while maintaining optical clarity, essential for applications where visibility and signal indication are critical to operations. This bulb is an economical solution for businesses seeking to maintain their existing lighting infrastructure without requiring complete fixture replacement. When selecting replacement lighting components for industrial use, proper voltage and wattage matching is essential for safety and equipment longevity. This 40-watt, 130-volt bulb meets those specifications for compatible Westinghouse fixtures. Whether you are maintaining manufacturing equipment, control room displays, or other industrial lighting systems, this replacement bulb provides a cost-effective way to restore full functionality to your operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.