Zoro Homepage

Replacement Incandescent Bulb, 40W, 120-130V, P45, E14 (14mm diameter), 4PK

  • Mfr # PHILIPS P45CL-E14 120-130V

  • Zoro # G322879213


product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS P45CL-E14 120-130V
Zoro #
G322879213
UPC #
-
Country of Origin
China

Description

This Philips P45CL replacement light bulb is engineered for reliable illumination in commercial and industrial applications requiring standard E14 base compatibility. Rated at 40W with a 120-130V operational range, this clear incandescent bulb delivers consistent brightness for a wide variety of fixtures and equipment commonly found in manufacturing facilities, hospitality settings, retail environments, and general maintenance applications. The E14 base provides secure, standardized fitting into compatible sockets, ensuring straightforward installation without specialized tools or modifications. The clear glass construction offers excellent light transmission and maintains visibility of the filament, making it suitable for both enclosed and exposed fixture applications. This bulb's traditional incandescent technology provides warm, continuous lighting output ideal for task lighting, accent illumination, and general-purpose indoor use. Designed as a direct replacement for original Philips P45CL-E14 120-130V specifications, this bulb maintains compatibility with existing equipment and fixtures while offering dependable performance. The robust construction withstands typical industrial environments and regular cycling. Its straightforward design requires no special ballasts, drivers, or auxiliary equipment, reducing maintenance complexity and inventory management requirements. This product is particularly valuable for facilities looking to maintain consistent lighting across multiple locations or equipment without disrupting operations. Whether you need a single bulb for immediate replacement or stocking multiple units for ongoing maintenance programs, this Philips-specification bulb provides a cost-effective solution that meets standard operational requirements. Ideal for warehouses, manufacturing plants, offices, decorative fixtures, and any application where E14-based incandescent bulbs are specified. The 40W rating balances brightness output with energy consumption for general illumination purposes in professional settings.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.