Zoro Homepage

Replacement Incandescent Bulb, 40W, 120 Volts, T8, DISC Base

  • Mfr # INTERNATIONAL L40-LUMILINE

  • Zoro # G922878968


product price: $315.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTERNATIONAL L40-LUMILINE
Zoro #
G922878968
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for use with International Lighting L40 Lumiline fixtures, providing reliable illumination for commercial and industrial applications. The T12 tubular design measures 48 inches in length and delivers 40 watts of consistent light output, making it suitable for general-purpose lighting in workshops, warehouses, retail environments, and manufacturing facilities. The Lumiline technology offers efficient performance with a balanced color temperature ideal for task lighting and general workspace illumination. This replacement bulb maintains compatibility with existing L40 Lumiline fixture installations, eliminating the need for equipment upgrades or modifications. The T12 form factor is a standard industrial lighting size, ensuring straightforward installation and maintenance procedures. Built for durability in demanding environments, this bulb is designed to withstand regular use in facilities where reliable lighting is essential to operations and safety. The 48-inch length accommodates standard industrial fixture configurations commonly found in manufacturing plants, storage areas, and commercial work spaces. Maintenance staff and facility managers appreciate the simplicity of replacing worn bulbs without disrupting workflow or requiring specialized tools. This replacement bulb represents a cost-effective solution for businesses seeking to maintain consistent lighting performance across their operations. Whether you are managing lighting inventory for preventative maintenance or addressing immediate fixture replacement needs, this bulb provides the compatibility and performance specifications required for International Lighting L40 Lumiline systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.