Zoro Homepage

Replacement Incandescent Bulb, 40W, 120V, A15, 4PK

  • Mfr # LIGHT BULB / LAMP 40A15F-E17

  • Zoro # G822879515


product price: $59.45
/pk 4, $14.86/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 40A15F-E17
Zoro #
G822879515
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a direct substitute for the 40A15F-E17 and compatible models, making it an ideal choice for facilities maintenance and equipment replacement needs. The bulb features a standard A15 shape with an E17 intermediate base, providing reliable performance in a wide range of residential and commercial applications including ceiling fans, decorative fixtures, and specialty lighting installations. The 40-watt incandescent design delivers warm, soft white illumination at 2700K color temperature, creating a comfortable ambiance suitable for general lighting purposes. Operating at 120 volts, this bulb provides consistent light output with an average lifespan of approximately 2,000 hours, offering dependable performance over extended use periods. The robust construction makes it suitable for vibration service and demanding environments where durability is essential. Industrial buyers will appreciate the straightforward compatibility with existing E17 base fixtures, eliminating the need for adapter modifications or fixture replacements. The A15 form factor integrates seamlessly into standard mounting configurations, reducing installation time and labor costs. Whether stocking for ongoing maintenance operations, facility management programs, or bulk replacement projects, this bulb provides a cost-effective solution for diverse lighting needs. The soft white spectrum makes this product particularly suitable for areas where warm illumination is preferred, including offices, hospitality settings, and residential spaces. Its specifications and performance characteristics align with industry standards for intermediate base incandescent lighting, ensuring compatibility with most contemporary fixture designs. For buyers requiring efficient, reliable general-purpose lighting solutions, this replacement bulb delivers the quality and performance expected in professional applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.