Zoro Homepage

Replacement Incandescent Bulb, 40W, 120V, A19, 4PK

  • Mfr # SYLVANIA 40A/CL/RP 120V

  • Zoro # G822879331


product price: $60.09
/pk 4, $15.02/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 40A/CL/RP 120V
Zoro #
G822879331
UPC #
-
Country of Origin
China

Description

This replacement incandescent light bulb is designed as a compatible alternative for SYLVANIA 40A/CL/RP 120V models and similar applications. Engineered for reliable performance in standard residential and light commercial lighting fixtures, this A19-shaped bulb delivers consistent illumination for general-purpose use. The bulb features a 40-watt rating operating at 120 volts, providing approximately 445 lumens of warm light output suitable for everyday applications. The E26 medium screw base (1-inch diameter) ensures compatibility with standard fixture sockets commonly found in homes, offices, and commercial spaces. This universal base design allows for straightforward installation without specialized tools or adapters. Constructed with traditional incandescent technology, this bulb offers warm color rendering ideal for living spaces, hospitality environments, and task lighting applications where color quality matters. The A19 shape is the industry standard for general-purpose illumination, fitting seamlessly into most traditional light fixtures and lamps. This replacement bulb is particularly valuable for facilities managers, maintenance professionals, and building operators who need reliable stock items for routine bulb replacement across multiple locations. The straightforward specifications and wide compatibility make it an economical choice for organizations maintaining diverse fixture populations. The bulb is suitable for use in standard incandescent-compatible fixtures and should not be used with dimmer switches unless specifically rated for dimming. Users should verify voltage and wattage compatibility with their specific fixtures before installation to ensure optimal performance and safety. As an industrial supply item, this bulb represents a dependable solution for maintaining consistent lighting in commercial environments, warehouses, storage areas, and service facilities where standard A19 incandescent bulbs are specified.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.