Zoro Homepage

Replacement Incandescent Bulb, 40W, 120V, A19, E26, 4PK

  • Mfr # SYLVANIA 40A/W/4/RP 120V

  • Zoro # G622878473


product price: $72.49
/pk 4, $18.12/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 40A/W/4/RP 120V
Zoro #
G622878473
UPC #
-
Country of Origin
China

Description

This SYLVANIA 40A/W/4/RP 120V incandescent light bulb is a reliable replacement solution for general-purpose lighting applications in commercial and residential settings. Engineered to deliver consistent performance, this A19-shaped bulb offers warm white illumination ideal for offices, retail spaces, hospitality venues, and maintenance areas where dependable lighting is essential. The bulb operates at 120 volts and consumes 40 watts of power, making it an economical choice for facilities seeking cost-effective lighting solutions. With an expected lifespan of 1500 hours, this bulb provides extended service life before replacement is required, helping to reduce maintenance frequency and labor costs. The warm white color temperature produces a comfortable, welcoming light quality suitable for customer-facing environments and workspaces where employee comfort matters. Featuring a standard E26 medium screw base with a 1-inch diameter, this bulb ensures compatibility with most common fixture types throughout North America. The A19 bulb shape is the industry standard for numerous applications, from desk lamps and ceiling fixtures to wall-mounted and pendant lighting systems. The 4.250-inch maximum overall length accommodates most standard fixtures without compatibility issues. With a light output of 445 lumens, this bulb delivers sufficient brightness for task lighting and general illumination purposes. The incandescent technology provides instant-on capability without warm-up time, making it suitable for areas where immediate light activation is necessary. This replacement bulb is engineered to SYLVANIA quality standards and serves as a direct equivalent for the 40A/W/4/RP 120V model, as well as compatible alternatives in similar classifications. Ideal for bulk purchasing for facility-wide retrofitting or ongoing maintenance programs, this bulb represents a practical lighting solution for industrial and commercial operations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.