Replacement Incandescent Bulb, 40W, 120V, A19, medium, 4PK
Mfr # SYLVANIA 40A/RP 120V
Zoro # G322879510
product price: $90.09
/pk 4, $22.52/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYLVANIA 40A/RP 120V
Zoro #
G322879510
UPC #
-
Country of Origin
China
Description
This replacement incandescent lamp is designed as a compatible alternative to the SYLVANIA 40A/RP 120V and similar models, offering reliable performance for standard lighting applications. The lamp features a medium screw base (E26/E27) with a 1-inch diameter, making it a direct fit for most standard light fixtures commonly found in residential, commercial, and industrial settings. Rated at 40 watts and 120 volts, this A19-shaped bulb delivers approximately 505 lumens of warm, consistent light output, making it suitable for general illumination purposes including office spaces, retail environments, and utility lighting. The lamp has an operational life of 1000 hours, providing dependable service for frequent-use applications where consistent brightness is required. The compact design with a maximum overall length of 4.80 inches ensures compatibility with a wide range of fixture types, including table lamps, ceiling fixtures, and wall-mounted applications. This lamp is ideal for facilities managers, maintenance departments, and businesses seeking cost-effective replacement lighting solutions that maintain compatibility with existing infrastructure. The product represents a practical choice for organizations looking to maintain consistent lighting performance across multiple locations without requiring fixture upgrades or modifications. Its standard specifications and widespread compatibility make it an essential inventory item for maintenance supplies, facility operations, and electrical supply departments. This incandescent replacement lamp is suitable for both new installations and retrofit applications where traditional A19 bulbs are specified. It provides excellent color rendering and immediate full brightness without warm-up time, making it particularly valuable for task lighting, emergency areas, and general-purpose illumination throughout commercial and industrial facilities.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.