Zoro Homepage

Replacement Incandescent Bulb, 40W, 120V, A19, Medium Screw (E26), 4PK

  • Mfr # GE GENERAL ELECTRIC G.E 13257

  • Zoro # G722878663


product price: $90.09
/pk 4, $22.52/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 13257
Zoro #
G722878663
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a direct replacement for the GE General Electric G.E 13257 model, making it an ideal solution for maintaining consistent lighting in industrial and commercial applications. The bulb operates at 120 volts and consumes 40 watts, providing reliable performance for standard electrical systems commonly found in factories, warehouses, offices, and facility maintenance operations. The bulb features an E26 medium screw base with a 1-inch diameter (E27 standard), ensuring compatibility with most standard light fixtures and sockets. Its A19 shape is one of the most widely used bulb configurations in North America, allowing for easy installation in a variety of lighting fixtures without requiring specialized adapters or modifications. With a light output of 505 lumens, this frost-finish bulb delivers adequate illumination for general purpose lighting while the frosted coating diffuses light evenly to reduce glare and harsh shadows. This makes it particularly suitable for work environments where consistent, comfortable lighting is essential for employee productivity and safety. The bulb has an estimated lifespan of 1000 hours, providing predictable replacement intervals for maintenance planning purposes. The overall length (MOL) of 4.80 inches allows for proper fit in most standard ceiling fixtures and enclosed lighting applications. This replacement bulb is ideal for facilities managers, maintenance departments, and industrial operations seeking reliable, cost-effective lighting solutions that meet standard specifications. Whether used in general facility lighting, task lighting, or supplemental illumination, this GE bulb delivers consistent performance and quality you can depend on for everyday operational needs.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.