Zoro Homepage

Replacement Incandescent Bulb, 40W, 120V, A19, Medium Screw (E26), 4PK

  • Mfr # PHILIPS 40A/W 120V

  • Zoro # G222879054


product price: $72.49
/pk 4, $18.12/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHILIPS 40A/W 120V
Zoro #
G222879054
UPC #
-
Country of Origin
China

Description

This Philips 40A/W 120V replacement light bulb delivers reliable general-purpose lighting for commercial and industrial applications. Designed as a standard A19 incandescent bulb, this 40-watt lamp operates at 120 volts and provides consistent warm light output suitable for office spaces, facilities, retail environments, and general indoor lighting needs. The A19 form factor ensures compatibility with standard medium base (E26) sockets found in most conventional light fixtures, making this bulb an ideal replacement for existing installations. Philips' reputation for quality manufacturing ensures dependable performance and longevity in demanding work environments where consistent lighting is essential. This incandescent technology produces a familiar warm color temperature preferred in many commercial settings where employee comfort and visibility are priorities. The bulb's straightforward design and proven technology make it a cost-effective lighting solution for facilities maintenance departments and facility managers seeking reliable replacement stock. Typical applications include office lighting, storage areas, workshops, parking facilities, and any general-purpose indoor lighting where A19 incandescent bulbs are currently installed. The 40-watt output provides adequate illumination for standard indoor spaces while maintaining reasonable energy consumption for incandescent technology. Stock this replacement bulb in your facility's maintenance supplies to ensure quick replacements minimize downtime and maintain consistent workplace lighting. The Philips brand backing provides confidence in product quality and performance standards expected in industrial and commercial operations. Whether you manage a single facility or multiple locations, maintaining an inventory of these standard replacement bulbs ensures your lighting infrastructure remains operational and compliant with your facility's maintenance requirements.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.