Zoro Homepage

Replacement Incandescent Bulb, 40W, 120V, Candelabra (E12), 25PK

  • Mfr # LIGHT BULB / LAMP 40CTC-AMBER

  • Zoro # G422879441


product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 40CTC-AMBER
Zoro #
G422879441
UPC #
-
Country of Origin
China

Description

This replacement incandescent light bulb is designed as a direct replacement for the Interlight 40CTC Amber fixture. With a 40-watt power rating and 120-volt operation, this bulb delivers reliable, consistent lighting performance suitable for commercial and industrial applications requiring warm ambient illumination. The candelabra base (E12) ensures easy installation in compatible fixtures. The bulb produces a warm amber glow with a color temperature of approximately 2200K, creating an inviting atmospheric effect ideal for hospitality environments, decorative lighting applications, or spaces where warm color rendering is desired. The tubular clear design allows for visible filament display, adding aesthetic appeal while maintaining functional illumination. This replacement bulb is engineered for standard indoor and outdoor applications where durable, straightforward incandescent lighting is required. The warm amber tone makes it particularly suitable for restaurants, bars, lounges, hospitality venues, and commercial spaces seeking to establish a welcoming ambiance. It is also compatible with spaces requiring vintage or nostalgic lighting aesthetics. The 40-watt specification provides adequate brightness for accent and ambient lighting purposes while remaining energy-conscious compared to higher-wattage alternatives. The incandescent technology offers immediate on-off capability without warm-up time, making it practical for applications requiring instant illumination response. This replacement bulb is ideal for facility managers, maintenance professionals, and commercial operations looking to maintain consistent lighting in existing Interlight 40CTC Amber fixtures. Stock this bulb as a reliable replacement solution to minimize downtime and maintain lighting continuity in your commercial or industrial spaces.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.