Zoro Homepage

Replacement Incandescent Bulb, 40W, 120V, E14 Base, 4PK

  • Mfr # LIGHT BULB / LAMP 40W-DR-CL-120V-E14

  • Zoro # G822879980


product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 40W-DR-CL-120V-E14
Zoro #
G822879980
UPC #
-
Country of Origin
China

Description

This 40-watt replacement light bulb is engineered for reliable performance in commercial and industrial lighting applications requiring European-standard connectivity. Rated at 120 volts, this unit delivers consistent illumination with a 40-watt power consumption, making it suitable for a wide range of general-purpose and specialty lighting fixtures. The bulb features an E14 European screw base, a 14-millimeter threaded connection that ensures secure installation in compatible fixtures. This base type is commonly found in European and international equipment, making this bulb ideal for facilities with multi-regional operations or equipment sourcing. Constructed with clear glass, this replacement bulb provides unobstructed light output suitable for applications where color accuracy and light transmission are important considerations. The clear construction makes it appropriate for decorative fixtures, display lighting, or any application where visibility of the light source itself is acceptable or desired. This replacement bulb is designed as a direct substitute for existing 40W-DR-CL-120V-E14 fixtures and compatible models. Its standardized specifications ensure straightforward replacement without requiring fixture modifications or adapter components, reducing downtime during maintenance operations. Typical applications include retail display lighting, hospitality environments, machine work stations, and specialty equipment requiring European-standard bulb configurations. The 40-watt rating offers moderate light output suitable for accent lighting, task lighting, or supplementary illumination in industrial and commercial settings. For facilities maintaining diverse lighting inventories, this European-base bulb provides compatibility with international equipment while maintaining the same replacement and maintenance procedures as standard installations. Stock this reliable replacement bulb to minimize equipment downtime and maintain consistent operational lighting across your facility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.