Shop ILC
Create Account
Replacement Incandescent Bulb, 40W, 120V, G25, E26 Medium Screw
Mfr # LIGHT BULB / LAMP 40G25/W
Zoro # G623526939
product price:Â
$
17.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LIGHT BULB / LAMP 40G25/W
- Zoro #
- G623526939
- UPC #
- -
- Country of Origin
- China
Description
This ILC replacement incandescent bulb is engineered as a direct-fit substitute for the Light Bulb / Lamp 40G25/W. Key specifications include 40W power draw; 120V operating voltage; G25 bulb shape; E26 Medium Screw base; 410 lumens light output; White finish; 2,000-hour rated life. Designed for bathroom vanity fixtures, pendant lights, and decorative fixtures, this bulb delivers consistent light output that meets or exceeds original equipment performance standards. Precision-manufactured to match original dimensional and electrical tolerances, ensuring a direct drop-in installation with no modifications required. Compatible with existing fixture wiring and sockets. Built to ILC quality standards for reliable, long-term performance. Each unit undergoes quality inspection to ensure consistent electrical and photometric performance throughout the rated service life. Sold individually. ILC is your trusted source for specialty replacement lamps across commercial, industrial, medical, and technical applications.