Zoro Homepage

Replacement Incandescent Bulb, 40W, 120V, G25, E26 Medium Screw

  • Mfr # SYLVANIA 40G25/DL/RP 120V

  • Zoro # G422879601


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 40G25/DL/RP 120V
Zoro #
G422879601
UPC #
-
Country of Origin
China

Description

The Sylvania 40G25-DL-RP 120V is a 40-watt incandescent globe lamp designed for reliable performance in commercial and residential lighting applications. This medium base (E26) bulb operates at 120 volts and delivers 290 lumens with a Color Rendering Index (CRI) of 100, ensuring accurate and true color representation ideal for retail, hospitality, and accent lighting environments. Built with traditional incandescent technology, this G25 globe-shaped lamp provides a warm, natural light output suitable for decorative fixtures, wall sconces, vanities, and specialty lighting installations. The dimmable design allows for flexible brightness control, making it an excellent choice for establishments requiring adjustable ambient lighting. The compact globe shape makes it particularly effective for exposed bulb applications where aesthetics and light distribution are important considerations. Key specifications include a 40-watt power consumption and standard E26 medium base compatibility, ensuring easy installation in most conventional light fixtures. The lamp is engineered for immediate, full-brightness operation without warm-up time, providing instant illumination for high-traffic commercial areas. With a Color Rendering Index of 100, this bulb accurately reproduces colors, making it particularly valuable in retail environments, restaurants, hotels, and gallery spaces where product presentation and ambiance are critical. This replacement bulb is compatible with the Sylvania 14147 model designation and serves as a direct replacement for existing 40G25-DL-RP installations. The incandescent construction offers consistent, flicker-free light quality and operates reliably with standard electrical circuits and dimmer controls. Suitable for indoor use in various commercial applications including retail displays, hotel corridors, dining areas, and residential accent lighting. The Sylvania 40G25-DL-RP represents a proven lighting solution combining quality construction, true color reproduction, and user-friendly dimmable operation for demanding commercial and residential applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.