Zoro Homepage

Replacement Incandescent Bulb, 40W, 120V, G25

  • Mfr # GE GENERAL ELECTRIC G.E 12979

  • Zoro # G522879396


product price: $51.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 12979
Zoro #
G522879396
UPC #
-
Country of Origin
China

Description

This replacement lamp is designed as a compatible alternative for GE General Electric model 12979 and equivalent incandescent globe bulbs. Featuring a 40-watt power consumption rating, this G25 globe-shaped lamp delivers warm, ambient lighting suitable for residential and light commercial applications. The lamp utilizes a standard medium E26 base, ensuring broad compatibility with existing fixtures and sockets found in homes, offices, and retail environments. Operating at 120 volts, this incandescent lamp produces approximately 370 lumens of light output with a warm white color temperature of 2500K, creating an inviting atmosphere ideal for living spaces, hallways, and decorative lighting applications. The globe design provides even light distribution with minimal glare, making it an excellent choice for pendant fixtures, wall sconces, and exposed bulb installations where aesthetic appeal matters alongside functionality. This product comes packaged as a six-pack, offering cost-effective bulk purchasing for contractors, facility managers, and businesses requiring multiple replacement bulbs. The incandescent technology provides instant-on illumination without warm-up time, delivering full brightness immediately upon activation. The robust construction ensures reliable performance across standard applications and environments. Suitable for general-purpose indoor lighting in kitchens, bathrooms, bedrooms, and commercial spaces, this lamp serves as a direct replacement for discontinued or worn GE 12979 models. The warm color temperature is particularly valued in hospitality, retail, and residential settings where creating comfortable, welcoming environments is essential. Inventory this reliable replacement bulb to maintain consistent stock for ongoing maintenance and replacement needs across multiple locations or applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.