Replacement Incandescent Bulb, 40W, 130V, A15, 4PK
Mfr # LIGHT BULB / LAMP 40A15C-E17
Zoro # G922878869
product price: $73.05
/pk 4, $18.26/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LIGHT BULB / LAMP 40A15C-E17
Zoro #
G922878869
UPC #
-
Country of Origin
China
Description
This replacement incandescent light bulb is engineered for reliable performance in residential and commercial applications requiring intermediate base (E17) fixtures. The A15 bulb design delivers 40 watts of dependable illumination with a clear glass envelope that provides excellent light transmission and visibility. Built with a vibration-resistant filament, this bulb is specifically engineered to withstand the operational stresses common in ceiling fan applications and other fixtures subject to movement or vibration. The robust construction ensures extended service life even in high-use environments, reducing replacement frequency and maintenance costs. The 120-volt rating makes this bulb compatible with standard North American electrical systems, simplifying inventory management and installation across diverse facilities. The E17 intermediate base provides a secure, reliable connection that meets industry standards and ensures consistent performance over time. Ideal for ceiling fans, decorative fixtures, table lamps, and other applications where standard A15 bulbs are specified, this incandescent option delivers warm, natural light quality preferred in many commercial and residential settings. The clear glass design allows the warm glow of the filament to shine through, creating an inviting atmosphere while providing practical task lighting. This bulb serves as a direct replacement for model 40A15C-E17 and compatible equivalents, making it an economical choice for facility managers and maintenance professionals maintaining existing lighting infrastructure. Whether stocking replacement inventory or upgrading fixtures, this proven incandescent technology offers excellent cost-effectiveness and reliable performance for general-purpose lighting needs.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.