Zoro Homepage

Replacement Incandescent Bulb, 40W, 130V, B9 1/2 (Torpedo), 2PK

  • Mfr # SATCO 40B9 1/2 E14

  • Zoro # G122879550


product price: $80.15
/pk 2, $40.08/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO 40B9 1/2 E14
Zoro #
G122879550
UPC #
-
Country of Origin
China

Description

This SATCO 40B9 1/2 replacement light bulb is a dependable incandescent lighting solution designed for commercial and industrial applications requiring specialized decorative and accent lighting. The bulb features a torpedo-shaped B9 1/2 design with an E14 candelabra base, making it compatible with fixtures specifically engineered for this base type. Operating at 130V line voltage with a 40W power rating, this bulb delivers consistent performance in applications where standard 120V fixtures are not suitable. The incandescent technology provides a warm 2500K color temperature, ideal for creating ambient lighting in hospitality, retail, and decorative display environments. With an expected service life of 2500 hours, this bulb offers a balance between brightness and operational longevity. The compact torpedo-shaped design measures approximately 3.5 inches in length with a 1.19-inch diameter, allowing it to fit seamlessly into tight or recessed fixture applications. The white finish provides clean light output without color distortion. The CC2V filament configuration ensures stable operation and reliable light production across the bulb's lifespan. This SATCO replacement bulb is manufactured to stringent quality standards and is commonly specified in educational institutions, office buildings, hospitality venues, and retail establishments where decorative accent lighting is required. It serves as an effective direct replacement for equivalent SATCO specifications and applications. Whether you need to maintain existing lighting systems or upgrade to reliable incandescent solutions, this 40B9 1/2 bulb provides industrial-grade performance at a competitive price point. Stock this essential replacement item for your facility maintenance and operations inventory.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.