Zoro Homepage

Replacement Incandescent Bulb, 40W, 130V, E14 Base (14mm), 2PK

  • Mfr # LIGHT BULB / LAMP 40CTC-E14

  • Zoro # G622878763


product price: $80.15
/pk 2, $40.08/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 40CTC-E14
Zoro #
G622878763
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for industrial and commercial applications requiring reliable, long-lasting illumination. The 40-watt incandescent bulb features a European E14 screw base (14mm diameter) and operates at 130 volts, making it ideal for equipment and fixtures designed for standard European electrical specifications. With a rated life of 2,500 hours, this bulb delivers consistent performance in demanding environments where durability and dependable operation are critical. The clear bulb finish provides excellent light transmission and visibility, producing 345 lumens with a 100 CRI rating for accurate color representation. The B9.5 torpedo chandelier shape design offers versatile compatibility with various fixture types commonly found in industrial, commercial, and specialty applications. Operating at 0.308 amps, this bulb is energy-efficient for its class and integrates seamlessly into existing electrical systems. The compact design features a maximum overall length of 4 inches with a bulb diameter of 1.25 inches, allowing for easy installation in tight spaces and standard fixture housings. This product serves as an excellent direct replacement for equivalent 40CTC/E14 specifications across multiple equipment types and manufacturers. Ideal for use in machinery lighting, display cases, accent lighting in industrial facilities, and European-standard fixtures, this replacement bulb ensures minimal downtime and maintains operational continuity. Stock this reliable component in your facility to support preventative maintenance programs and emergency bulb replacements. The proven 2,500-hour lifespan reduces replacement frequency and total cost of ownership.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.