Zoro Homepage

Replacement Incandescent Bulb, 40W, 130V, G14, E14 Small Screw Base, 4PK

  • Mfr # SATCO 40G14 E14

  • Zoro # G622879302


product price: $125.99
/pk 4, $31.50/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO 40G14 E14
Zoro #
G622879302
UPC #
-
Country of Origin
China

Description

The Satco 40G14-E14 is a reliable replacement incandescent light bulb designed for decorative and general lighting applications. This globe-shaped bulb features a 40-watt output and utilizes the E14 small screw base, making it compatible with European and international fixture standards. With a clear finish, this bulb provides warm, traditional incandescent lighting suitable for chandeliers, wall sconces, decorative fixtures, and similar applications where classic globe-style illumination is required. Key specifications include a G14 globe shape with a 3.125-inch length, an E14 base connection, and 130-volt operation at 0.31 amperes. The incandescent technology delivers consistent, flicker-free light output ideal for environments where color rendering and aesthetic appeal are important considerations. This bulb is particularly well-suited for hospitality, residential, and commercial decorative lighting installations throughout Europe and regions utilizing E14 base standards. Satco is a trusted manufacturer known for quality lighting products and consistent performance across diverse applications. This replacement bulb maintains compatibility with existing Satco fixtures and other brands utilizing E14 base connections. The incandescent design ensures instant-on illumination without warm-up time, making it practical for frequently switched fixtures. When selecting this bulb, verify that your fixture is rated for 130-volt operation and features an E14 base socket to ensure proper fit and safe operation. The clear globe design allows full light output visibility, making it an excellent choice for fixtures where the bulb itself is visible. This replacement bulb offers industrial users and facility managers a cost-effective lighting solution that combines durability with traditional incandescent lighting benefits.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.