Replacement Incandescent Bulb, 40W, 130V, T10, Medium Screw Base (E26), 4PK
Mfr # SYLVANIA 40T10 130V
Zoro # G722878977
product price: $79.69
/pk 4, $19.92/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYLVANIA 40T10 130V
Zoro #
G722878977
UPC #
-
Country of Origin
China
Description
This Sylvania 40T10 130V replacement light bulb is a reliable incandescent tubular lighting solution designed for commercial and industrial applications requiring consistent, warm illumination. Engineered to meet demanding operational standards, this 40-watt bulb operates at 130 volts and features a T10 tubular shape with a medium base configuration, making it compatible with standard fixture installations across a wide range of settings. The bulb delivers approximately 3,000 hours of service life, providing extended periods of dependable operation between replacement cycles. Its clear tubular design produces a warm, inviting light output suitable for general lighting, display applications, and accent lighting in retail environments, hospitality venues, signage, and decorative fixtures. The 40W power rating ensures adequate brightness while maintaining energy efficiency relative to higher wattage alternatives. Construction quality is paramount in this Sylvania product, utilizing proven incandescent technology that has been the industry standard for decades. The T10 tubular format allows for optimal light distribution and heat dissipation, supporting consistent performance throughout the bulb's operational lifespan. The medium base provides secure, reliable connections to compatible sockets, eliminating compatibility concerns during installation. This replacement bulb is ideal for facilities managers, maintenance departments, and commercial operators seeking cost-effective lighting solutions with proven reliability. Whether replacing failed bulbs in existing 130V fixture systems or stocking inventory for routine maintenance programs, this Sylvania offering delivers the performance and longevity expected from a trusted manufacturer. Compatible with any standard medium-base T10 fixture rated for 130V operation, installation is straightforward and requires no special tools or modifications.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.