Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 40W, 220-240V AC, T4, 25PK

  • Mfr # LIGHT BULB / LAMP 40CTF/E14

  • Zoro # G222879634


product price: $125.99
/pk 25, $5.04/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 40CTF/E14
Zoro #
G222879634
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a direct substitute for Interlight 40CTF/E14 fixtures, delivering reliable illumination for a wide range of commercial and industrial applications. The bulb features an E14 European screw base with a 14mm diameter, ensuring secure and straightforward installation in compatible sockets without requiring adapters or modifications. Engineered with a classic T4 torpedo shape, this 40-watt incandescent bulb provides 320 lumens of consistent light output, making it suitable for task lighting, accent fixtures, and decorative applications in offices, retail environments, and industrial facilities. The frosted finish diffuses light evenly to reduce glare and create comfortable illumination for extended work periods. Built to industrial standards, this bulb offers a rated lifespan of 2500 hours, minimizing replacement frequency and reducing maintenance costs in high-use environments. The compact design allows installation in tight spaces where standard bulbs cannot fit, making it particularly valuable for specialized fixtures and equipment. This is a standard incandescent technology bulb, delivering warm color temperature light that is ideal for general-purpose illumination where color rendering is important. The bulb operates efficiently within its voltage specifications and integrates seamlessly into existing Interlight 40CTF/E14 systems without compatibility concerns. Stock this reliable replacement bulb to keep critical lighting systems operational and maintain continuity in your facility operations. Whether for preventive maintenance inventory or emergency replacement needs, this bulb provides the dependable performance and compatibility that industrial buyers require.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.