Zoro Homepage

Replacement Incandescent Bulb, 40W, 230V, E14

  • Mfr # LIGHT BULB / LAMP 40CTF-E14-230V

  • Zoro # G822879430


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 40CTF-E14-230V
Zoro #
G822879430
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the 40CTF-E14-230V and compatible models, making it an ideal choice for industrial and commercial lighting applications requiring reliable performance and straightforward installation. The bulb features a European screw base (E14) with a 14mm diameter, ensuring compatibility with standard E14 socket fixtures commonly found in European industrial equipment, decorative lighting systems, and specialty applications. Delivering 40 watts of power at 130 volts, this bulb produces 320 lumens of illumination, providing adequate brightness for task lighting, accent lighting, and general illumination in controlled environments. The B10 candelabra shape offers a compact form factor suitable for confined spaces and fixture designs where standard A-shape bulbs may not fit. With an average lifespan of 2,500 hours, this replacement bulb reduces maintenance frequency and associated downtime in industrial settings. The 4.00-inch maximum overall length (MOL) ensures proper fit within existing fixtures and housing assemblies. This bulb is designed for applications requiring consistent, dependable performance in temperature-controlled indoor environments. It serves as an economical replacement solution for facilities, factories, and commercial operations that utilize E14-base lighting systems. Ideal for maintenance, repair, and operations (MRO) departments, this bulb offers a cost-effective way to maintain existing lighting infrastructure without requiring fixture upgrades or modifications. Stock this replacement bulb for immediate availability when standard maintenance replacements are needed across your facility.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.