Zoro Homepage

Replacement Incandescent Bulb, 40W, 230V, E14

  • Mfr # LIGHT BULB / LAMP 40W-TR-FROST-230V-E14

  • Zoro # G022879445


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 40W-TR-FROST-230V-E14
Zoro #
G022879445
UPC #
-
Country of Origin
China

Description

This replacement incandescent light bulb is engineered for use with Interlight fixtures and similar applications requiring E14 base compatibility. Rated at 40 watts and 230 volts, this G14 globe-style bulb delivers reliable, warm incandescent lighting for industrial, commercial, and residential settings where traditional bulb technology is preferred or required. The bulb features an inside frost finish that provides even light diffusion while reducing glare, making it suitable for applications where uniform illumination is desired without harsh brightness. The G14 (G45) globe shape offers a compact yet recognizable form factor with a standard 3-inch overall length. The E14 base ensures secure, straightforward installation in compatible sockets. Key specifications include a 1000-hour rated life, allowing for predictable maintenance intervals in regular-use environments. The bulb operates effectively across a minimum start temperature range of 0 degrees Fahrenheit (-18 degrees Celsius), performing reliably in temperature-controlled industrial spaces and standard indoor environments. The compact diameter of 1.75 inches accommodates applications with space constraints while maintaining standard electrical performance. This incandescent solution is ideal for task lighting, accent lighting, decorative fixtures, and general illumination in warehouses, workshops, offices, and facilities where E14 sockets are standard. The 230-volt specification aligns with European and international electrical standards, making it suitable for use in facilities operating on this voltage system. Replacement bulbs of this type are commonly stocked for maintenance operations, offering a cost-effective solution for sustaining existing lighting systems without fixture replacement. This product provides straightforward compatibility with established Interlight equipment and comparable E14-base fixtures requiring 40-watt incandescent performance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.