Zoro Homepage

Replacement Incandescent Bulb, 40W, 230V, G14

  • Mfr # INTERNATIONAL LIGHTING 40G14/CL-E14-230V

  • Zoro # G022878899


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTERNATIONAL LIGHTING 40G14/CL-E14-230V
Zoro #
G022878899
UPC #
-
Country of Origin
China

Description

This replacement lighting component is engineered as a direct substitute for the INTERNATIONAL LIGHTING 40G14/CL-E14-230V and compatible equivalent models. Designed for industrial and commercial applications, this product delivers reliable performance in demanding environments where consistent illumination is essential. The unit features a standard E14 socket configuration, making it compatible with a broad range of existing fixtures and installations. Its clear globe design provides optimal light distribution while maintaining durability in high-use settings. This replacement is specifically designed for 230V operation, ensuring seamless integration with European and international electrical systems commonly found in manufacturing facilities, warehouses, and industrial workspaces. Built with quality materials and precision engineering, this lighting element meets the operational requirements of equipment that demands dependable performance. The component is ideal for replacement applications where original specifications must be maintained, including use in signal lights, indicator systems, and general industrial lighting fixtures. This product is suitable for professionals and maintenance teams requiring verified replacement components that match original equipment specifications. Installation is straightforward, requiring only standard tools and basic electrical knowledge. The design ensures minimal downtime during replacement procedures, making it an efficient choice for facility maintenance operations. Whether you are stocking replacement inventory for your industrial operation or addressing immediate lighting needs, this component provides a cost-effective solution that meets established performance standards. Compatible with various International Lighting models and similar equipment specifications, it represents a practical choice for facilities managers and maintenance professionals seeking reliable replacement parts for their operational equipment.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.