Zoro Homepage

Replacement Incandescent Bulb, 4W, 120V, A19

  • Mfr # GE GENERAL ELECTRIC G.E 73259

  • Zoro # G422878215


product price: $55.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 73259
Zoro #
G422878215
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to provide reliable illumination for GE model 73259 fixtures and compatible applications. Operating at 120V with a 4W power consumption, this A19-style bulb delivers efficient lighting performance while minimizing energy usage, making it an economical choice for facilities seeking to reduce operational costs. The compact design ensures seamless compatibility with standard A19 sockets found throughout commercial and industrial environments. Designed for durability and consistent performance, this bulb is suitable for general-purpose lighting applications in offices, warehouses, retail spaces, and industrial facilities. The low wattage rating makes it ideal for situations where reduced heat output is beneficial, such as in temperature-sensitive environments or applications where lighting is provided in enclosed fixtures. The A19 form factor is universally recognized and stocked across most industrial supply channels, ensuring straightforward replacement and minimal downtime. This replacement bulb meets standard electrical specifications and is intended for use in properly grounded 120V circuits. The product is particularly valuable for maintenance departments that need to stock common replacement components to keep operations running smoothly. Whether you're managing a single fixture or maintaining an entire facility, having quality replacement bulbs readily available reduces response time to outages and ensures consistent workplace lighting. The bulb's straightforward installation process requires no special tools or technical expertise-simply verify power is off, remove the spent bulb, and insert the replacement unit. This makes it accessible for facility managers and maintenance personnel of all skill levels. For businesses relying on GE 73259 fixtures, maintaining an adequate inventory of these replacement bulbs is a practical way to ensure operational continuity and workplace safety.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.