Zoro Homepage

Replacement Incandescent Bulb, 50 watts, 24V, A19, Medium (E26)

  • Mfr # SATCO 50A19-24V

  • Zoro # G922879057


product price: $59.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO 50A19-24V
Zoro #
G922879057
UPC #
-
Country of Origin
China

Description

This replacement lamp is engineered as a direct substitute for the SATCO 50A19-24V incandescent lamp and compatible alternatives across industrial and commercial lighting applications. Designed for 24-volt operation, this A19-shaped bulb delivers reliable illumination for equipment control panels, indicator lights, emergency lighting systems, and specialized machinery requiring low-voltage incandescent sources. The lamp features a standard medium base socket configuration, ensuring straightforward installation in existing fixtures without requiring adapter hardware. The A19 bulb profile provides optimal light distribution characteristics suitable for confined spaces and directional lighting needs common in industrial environments. This replacement maintains full compatibility with original equipment specifications while offering cost-effective operation for facilities managing large quantities of specialized lighting components. Constructed with durable glass envelope and precision filament engineering, this lamp is built to withstand the vibration and electrical demands typical of industrial settings. The 24-volt rating makes it ideal for low-voltage DC or AC systems, control circuits, and applications where standard 120V or 277V sources are impractical or unavailable. Performance is consistent across temperature variations commonly encountered in manufacturing plants, warehouses, and outdoor installations. This replacement bulb serves industries including manufacturing, HVAC systems, telecommunications equipment, transportation, and general industrial equipment requiring dependable indicator and task lighting. Facilities can maintain consistent inventory levels by stocking this versatile replacement for legacy equipment and newer installations alike. The lamp provides extended service life with minimal maintenance, supporting operational continuity in mission-critical applications where lighting reliability directly impacts safety and productivity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.