Zoro Homepage

Replacement Incandescent Bulb, 500W, 130V, Mogul Screw (E39)

  • Mfr # LIGHT BULB / LAMP 500PS40/RS-130V

  • Zoro # G322879848


product price: $48.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 500PS40/RS-130V
Zoro #
G322879848
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered for industrial and commercial applications requiring reliable, high-output illumination. Designed as a direct replacement for the 500PS40/RS-130V and compatible with similar industrial lighting fixtures, this PS40 lamp delivers consistent performance in demanding environments. The bulb features a Mogul Screw (E39) base, ensuring secure installation in compatible sockets and fixtures commonly found in industrial, theatrical, and specialty lighting applications. With a 500-watt rating and 130-volt specification, it provides substantial light output suitable for large-scale illumination needs, including stage lighting, studio work, display cases, and industrial work areas. Constructed with durable PS40 glass shape and design, this lamp is built to withstand the thermal and operational stresses of commercial use. The 2000-hour rated life provides extended service intervals, reducing maintenance frequency and associated downtime in busy facilities. The clear glass composition allows for full, unfiltered light distribution, making it ideal for applications where maximum brightness and color accuracy are required. This product is suitable for a wide range of industrial sectors including manufacturing facilities, warehouses, photography and film production, museums, retail display environments, and institutional settings. Its high wattage output makes it particularly valuable where concentrated, bright illumination is essential for safety, productivity, or visual presentation. Sold individually or in cases, this replacement bulb is stocked for quick availability to minimize operational interruptions. The bulb meets standard industrial lighting specifications and integrates seamlessly into existing fixture infrastructure. For applications requiring different voltage ratings or wattages, verify compatibility with your specific fixture before ordering.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.