Zoro Homepage

Replacement Incandescent Bulb, 50W, 120V, R20, medium, 2PK

  • Mfr # LIGHT BULB / LAMP 50R20/W/FV 120V

  • Zoro # G822878549


product price: $45.39
/pk 2, $22.70/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 50R20/W/FV 120V
Zoro #
G822878549
UPC #
-
Country of Origin
China

Description

This replacement incandescent reflector flood light bulb is designed as a direct substitute for 50R20/W/FV 120V fixtures and is compatible with a wide range of applications utilizing R20 bulb sockets. The bulb features a medium screw (E26) base, making it universally compatible with standard lamp and fixture configurations across industrial, commercial, and residential settings. With a 2.5-inch bulb diameter and soft white color temperature of 2750K, this reflector lamp provides warm, diffused illumination ideal for display lighting, accent fixtures, and specialty applications. The incandescent technology delivers consistent, dimmable performance, allowing for flexible brightness control in environments where variable lighting levels are required. Rated for approximately 2000 hours of average bulb life, this lamp offers reliable service for typical operational demands. The reflector design concentrates light output efficiently, making it suitable for highlighting merchandise, artwork, plants, and architectural features in retail, hospitality, and residential environments. This replacement bulb is engineered to meet the specifications of original equipment manufacturers and is a cost-effective alternative for facilities requiring reliable reflector lamp performance. Its durable construction and proven incandescent technology ensure dependable operation in standard lamp fixtures. The 120V rating makes it suitable for North American electrical systems, and its compatibility with standard R20 sockets simplifies ordering and installation processes for maintenance professionals and facility managers. Ideal for businesses seeking dependable replacement lighting solutions, this bulb is commonly used in recessed can lights, pendant fixtures, and specialty accent lighting applications where warm-toned, focused illumination is preferred over modern LED alternatives.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.