Zoro Homepage

Replacement Incandescent Bulb, 50W, 12V, A21, E26 Medium Screw, 2PK

  • Mfr # LIGHT BULB / LAMP 50A21/RV 12V

  • Zoro # G722879127


product price: $45.55
/pk 2, $22.78/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 50A21/RV 12V
Zoro #
G722879127
UPC #
-
Country of Origin
China

Description

This A21 replacement light bulb is engineered for 12-volt RV and marine applications, delivering reliable illumination for recreational vehicles, boats, and similar mobile installations. The bulb features a medium screw base design for easy installation and compatibility with standard fixtures found in RV and marine environments. With a 50-watt power rating at 12 volts, this bulb provides efficient lighting performance while maintaining compatibility with low-voltage DC electrical systems common in recreational and marine vessels. The frosted finish diffuses light evenly, reducing glare and providing comfortable illumination throughout interior cabin spaces. This replacement bulb is designed to match OEM specifications for original 50A21/RV 12V applications, ensuring proper fit and performance in existing lighting fixtures. The bulb base features clear markings for easy identification, helping facility managers and RV owners confirm proper bulb selection during replacement operations. This lighting solution is ideal for fleet maintenance departments, RV service centers, marine operations, and individual RV and boat owners who require dependable replacement bulbs. The 12-volt specification makes it suitable for battery-powered or generator-supported electrical systems typical in mobile and remote applications. Stocking this bulb ensures quick turnaround on routine lighting maintenance without extended downtime for vehicles and vessels.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.