Zoro Homepage

Replacement Incandescent Bulb, 50W, 12V

  • Mfr # LITHONIA 2 HEAD EMERGENCY LIGHT

  • Zoro # G322879046


product price: $52.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LITHONIA 2 HEAD EMERGENCY LIGHT
Zoro #
G322879046
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct-fit component for Lithonia 2-Head Emergency Light fixtures, delivering reliable emergency illumination for commercial and industrial applications. Designed to meet stringent safety and performance standards, this 50W, 12V bulb operates at 60Hz and serves as an ideal maintenance replacement to keep emergency lighting systems fully operational. The bulb is compatible with Lithonia's established emergency lighting product lines, including models such as the EU2L LED Dual Head Emergency Light and ELM2L Quantum Series units. These fixtures are commonly deployed in facilities requiring dependable emergency egress lighting, including office buildings, retail spaces, warehouses, and institutional environments where code compliance and safety are paramount. Lithonia emergency lighting systems utilizing this bulb are designed to provide extended illumination periods and adjustable lamp head positioning, allowing facilities managers to optimize coverage across hallways, corridors, and open spaces. The dual-head configuration with adjustable round lamp heads enables flexible directional lighting to suit various facility layouts and emergency evacuation requirements. This replacement bulb maintains compatibility with systems capable of operating across standard commercial voltage inputs and supports remote monitoring options where applicable. By choosing OEM-compatible replacement components, facility managers ensure consistent performance, regulatory compliance, and proper integration with existing emergency lighting infrastructure. Ideal for preventative maintenance programs and emergency system repairs, this bulb helps facilities maintain continuous compliance with Title 20 and other applicable emergency lighting codes and standards. Stock this replacement component in your maintenance inventory to minimize downtime and ensure rapid restoration of emergency lighting functionality when needed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.