Zoro Homepage

Replacement Incandescent Bulb, 50W, 24V, A19

  • Mfr # LIGHT BULB / LAMP 50A19/CL-24V

  • Zoro # G722879486


product price: $59.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 50A19/CL-24V
Zoro #
G722879486
UPC #
-
Country of Origin
China

Description

This 24V, 50W A19 incandescent replacement light bulb is engineered as a direct compatible substitute for Interlight 50A19CL-24V fixtures. Designed for low-voltage applications, this bulb operates at 24 volts and delivers 50 watts of reliable illumination, making it ideal for specialized industrial, marine, and commercial lighting systems that require 24V power sources. The A19 form factor with medium screw base (E26) ensures universal compatibility with standard lamp sockets. The clear glass envelope provides unobstructed light output suitable for task lighting, accent applications, and general illumination where bright, undiffused light is required. As an incandescent lamp, this bulb produces warm color temperature light with excellent color rendering properties, making it valuable in inspection, quality control, and detail work environments. This replacement bulb is commonly used in low-voltage marine applications, RV systems, emergency lighting circuits, and specialized industrial equipment that operates on 24V DC or AC power supplies. The robust construction and proven incandescent technology make it a cost-effective solution for maintaining critical lighting systems in facilities that depend on 24V distribution networks. Typical applications include backup lighting systems, control room displays, equipment status indicators, and portable work lights powered by 24V electrical infrastructure. The bulb's straightforward design requires no special installation tools or modifications, allowing for quick field replacement and minimal downtime. This 50A19CL-24V bulb is specifically rated for 24-volt systems and should not be used with 12-volt or standard 120-volt fixtures.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.