Zoro Homepage

Replacement Incandescent Bulb, 5W, 12V, PAR46

  • Mfr # UNITY MANUFACTURING 9646T

  • Zoro # G922879583


product price: $46.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNITY MANUFACTURING 9646T
Zoro #
G922879583
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct compatible component for Unity Manufacturing model 9646T electrical enclosure solutions. Rated at 6V and 25W, this bulb delivers reliable illumination for industrial electrical enclosures and control panel applications where dependable lighting is essential for operator visibility and equipment monitoring. The bulb features high-quality glass and metal components constructed to withstand the demanding conditions typical of industrial environments. The robust design ensures consistent performance across temperature fluctuations and vibration common in manufacturing facilities, control rooms, and electrical equipment installations. The combination of premium materials provides extended service life and reduces the frequency of replacement cycles, lowering maintenance costs and downtime. Unity Manufacturing has built its reputation over three generations as an independent, in-stock manufacturer specializing in electrical enclosure solutions. This replacement bulb maintains that commitment to quality and reliability, ensuring seamless compatibility with existing 9646T enclosure systems already in operation across industrial facilities. This component is ideal for facilities requiring maintenance supplies for their electrical enclosure lighting systems, including manufacturing plants, utility operations, data centers, and control panel installations. Whether performing routine preventive maintenance or addressing failed illumination, this bulb provides a dependable replacement that meets the specifications of the original equipment. The 6V, 25W rating ensures proper operation within the designed electrical parameters of Unity 9646T enclosures, preventing compatibility issues and potential equipment damage. Industrial maintenance professionals and facility managers can confidently specify this replacement bulb for their inventory stock, knowing it will deliver consistent performance in critical illumination applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.