Zoro Homepage

Replacement Incandescent Bulb, 6 Watts, 6 Volts, S6 Miniature, 10PK

  • Mfr # LIGHT BULB / LAMP 6S6-6V

  • Zoro # G322878469


product price: $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 6S6-6V
Zoro #
G322878469
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed for applications requiring a compact, reliable miniature lamp solution. The 6S6-6V model features a 6-volt, 6-watt incandescent design with an E12 candelabra screw base, making it compatible with standard miniature lamp fixtures commonly found in industrial equipment, medical devices, and control panels. The bulb delivers a white light output of approximately 50 lumens, providing adequate illumination for indicator lights, instrument panels, and status indicators in machinery and electronic equipment. With a rated lamp life of 1500 hours, this bulb offers consistent performance across extended operational periods, reducing the frequency of replacements in critical applications. Constructed with clear glass, the S6 bulb type allows for unobstructed light transmission and visibility, making it ideal for applications where color clarity and brightness consistency are important. The incandescent technology ensures immediate full brightness without warm-up time, which is essential for emergency indicators and warning lights that require instant visibility. This replacement bulb is suitable for use in vintage equipment, laboratory instruments, audio amplifiers, and various industrial control systems that utilize 6-volt power supplies. The E12 base provides a secure fit in compatible sockets, ensuring stable operation even in equipment subject to vibration or movement. Whether you're maintaining existing equipment or stocking replacement parts for your facility, this 6S6-6V bulb offers a dependable solution for keeping your instrumentation and control systems operating safely and effectively. Its compact size and standard base configuration make it an essential inventory item for maintenance departments and technicians.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.