Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 60 W, 120 V, B10, E12 Candelabra Screw, 4PK

  • Mfr # SYLVANIA 60B10C/F/BL/2PK

  • Zoro # G122878577


product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 60B10C/F/BL/2PK
Zoro #
G122878577
UPC #
-
Country of Origin
China

Description

The Sylvania 60B10C/F/BL is a reliable replacement incandescent light bulb designed for decorative and general lighting applications. This 60-watt bulb features a B10 candelabra shape with a clear finish, making it ideal for use in fixtures requiring a standard candelabra base connection. With 545 lumens of brightness output and a warm 2850K color temperature, this lamp delivers consistent illumination suitable for both residential and light commercial environments. Built with proven incandescent technology, the 60B10C/F/BL operates at 120 volts AC and provides an average lifespan of 3000 hours, ensuring extended service intervals and reduced replacement frequency. The C-7A filament design provides stable, flicker-free operation across standard dimming switches and regular on-off applications. This bulb measures 1 1/4 inches in diameter by 3 7/8 inches in length, making it compatible with most standard candelabra-based fixtures including decorative wall sconces, ceiling fixtures, and table lamps. The clear glass construction allows full visibility of the filament while providing bright, direct light output compared to frosted alternatives. Sylvania's reputation for quality manufacturing ensures consistent performance and reliability. This replacement bulb is an economical choice for maintaining existing lighting systems without requiring fixture modifications or rewiring. Whether used in hospitality settings, residential decor applications, or commercial display lighting, the 60B10C/F/BL delivers dependable performance at a competitive price point. Stock this essential replacement bulb to keep customer lighting systems operating efficiently.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.