Zoro Homepage

Replacement Incandescent Bulb, 60 Watts, 120 Volts, CA10, 4PK

  • Mfr # SATCO S3269

  • Zoro # G922879651


product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SATCO S3269
Zoro #
G922879651
UPC #
-
Country of Origin
China

Description

The SATCO S3269 is a 60-watt incandescent replacement bulb designed for general lighting applications in commercial and industrial settings. This standard CA10 base bulb operates at 120 volts and delivers 640 lumens of warm, diffused light, making it suitable for fixtures requiring softer illumination with wider light distribution. The frosted finish reduces glare and provides even light spread, ideal for offices, retail environments, hospitality spaces, and other commercial interiors where uniform lighting is preferred. Built to SATCO's quality standards, this bulb features a rated lifespan of 1,500 hours, providing reliable performance for frequently used fixtures. The 60-watt specification makes it compatible with standard CA10-base lighting fixtures commonly found throughout commercial properties. The frosted glass construction not only enhances visual comfort by minimizing harsh shadows and bright spots but also contributes to a professional appearance in customer-facing areas. This replacement bulb is particularly valuable for facilities managers and maintenance teams seeking reliable, cost-effective lighting solutions that maintain consistent performance across multiple fixtures. The SATCO S3269 meets industry standards for safety and performance, making it a dependable choice for budget-conscious operations that require quality general-purpose illumination without specialized features. Typical applications include office spaces, break rooms, hallways, meeting areas, and general ambient lighting in commercial buildings. The warm light output and frosted finish create an inviting atmosphere while the robust construction ensures durability in standard operating conditions. Stock this replacement bulb to ensure quick maintenance turnaround times and minimize downtime in your facility's lighting systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.