Replacement Incandescent Bulb, 60 watts, 130 volts, A19, medium, 4PK
Mfr # GE GENERAL ELECTRIC G.E 60A/CL
Zoro # G122879031
product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GE GENERAL ELECTRIC G.E 60A/CL
Zoro #
G122879031
UPC #
-
Country of Origin
China
Description
This replacement light bulb is designed to deliver reliable illumination for general-purpose applications in commercial and industrial settings. The GE 60A/CL is a 60-watt, A19-shaped incandescent bulb featuring a clear glass envelope that provides bright, unfiltered light output suitable for task lighting, display areas, and standard fixtures throughout facilities. The A19 form factor ensures compatibility with most standard medium base sockets, making this bulb an ideal replacement option for businesses seeking to maintain consistent lighting in offices, warehouses, retail spaces, and workshop environments. The clear glass construction allows maximum light transmission without diffusion, making it effective for applications where directional or focused illumination is preferred. As a General Electric product, this bulb meets industry standards for performance and reliability. The 60-watt rating provides substantial light output while maintaining cost-effectiveness for operations that require dependable everyday lighting solutions. This bulb is well-suited for fixture types including desk lamps, overhead fixtures, accent lighting, and standard building illumination systems. The clear design makes this bulb particularly valuable in applications where light color and visibility are important factors, such as inspection areas, reading stations, or display lighting. Its straightforward design and broad compatibility reduce inventory complexity for facility managers and maintenance teams responsible for multiple locations or extensive lighting systems. Stock this replacement bulb to ensure your organization maintains consistent lighting performance across all standard fixtures. The GE 60A/CL represents a practical, proven lighting solution backed by a recognized industrial supplier's reputation for quality and dependability.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.