Shop ILC
See all product information
Create Account
Replacement Incandescent Bulb, 60W, 120 Volts, A19, E26 Medium Screw, 4PK
Mfr # SYLVANIA 10553
Zoro # G522878504
product price:Â
$
178.99
/pk of 4, $44.75/ea
Free Shipping & Returns
Key Features
Average Life
1000 hrs
Overall Length
4.80 in
Base Type
E26 Medium Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SYLVANIA 10553
- Zoro #
- G522878504
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 4.80 in
Details
- Average Life
- 1000 hrs
- Base Type
- E26 Medium Screw
Description
This replacement incandescent bulb is engineered as a direct substitute for the SYLVANIA 10553 and compatible with similar A19 applications. Designed for versatile general-purpose lighting in both residential and commercial environments, this 60-watt bulb delivers reliable performance for everyday illumination needs. The A19 shaped bulb produces a warm white color temperature of 2850K, creating a comfortable and inviting light quality suitable for offices, retail spaces, warehouses, and facility maintenance areas. With an output of 880 lumens, this bulb provides adequate brightness for standard indoor lighting applications while maintaining a classic aesthetic that blends seamlessly with traditional fixtures. As a cost-effective lighting solution, this bulb offers excellent value for businesses and facilities managers seeking dependable performance without premium pricing. The straightforward design ensures easy installation in standard medium base sockets, requiring no special tools or modifications. This makes it an ideal choice for bulk purchasing and routine maintenance programs across multiple locations. Built to SYLVANIA quality standards, this replacement bulb maintains consistent performance and reliability that industrial and commercial users depend on for continuous operations. Whether used in task lighting, general illumination, or backup stock applications, this A19 incandescent bulb provides the dependable light output required for efficient workplace environments. The warm 2850K color temperature supports visibility for detailed work while minimizing eye strain during extended use. This bulb is suitable for both new installations and as a direct replacement in existing fixtures, making it a practical inventory item for maintenance departments and facility management teams seeking efficient lighting solutions.