Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V / 220V, E14 Base, 2PK

  • Mfr # LIGHT BULB / LAMP 60CFC-E14

  • Zoro # G322879169


product price: $73.45
/pk 2, $36.73/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 60CFC-E14
Zoro #
G322879169
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered as a direct substitute for the 60CFC-E14 model and compatible alternatives, delivering reliable illumination for a wide range of industrial and commercial applications. Designed with an E14 European screw base featuring a 14mm diameter, this bulb integrates seamlessly into existing fixtures without requiring adapter hardware or modifications. The bulb operates at 130 volts and delivers 60 watts of consistent power output, making it suitable for task lighting, display illumination, and general-purpose indoor lighting environments. Its B10 torpedo shape provides optimal light distribution while maintaining a compact profile ideal for recessed fixtures and enclosed luminaires. The measured length of 4.200 inches ensures proper fit within standard fixture housings. This replacement bulb is constructed to industrial standards and offers long service life, reducing downtime and maintenance costs associated with frequent bulb changes. The robust design handles the demands of commercial kitchens, retail spaces, manufacturing facilities, and other industrial settings where dependable lighting is critical to operations. Compatible with existing E14 socket fixtures, this bulb eliminates the need for costly fixture replacements while providing immediate functionality. The European screw base is widely recognized and stocked in industrial supply chains, ensuring availability for large-scale replacement programs across multiple locations. Ideal for facility managers, maintenance professionals, and commercial operators seeking cost-effective lighting solutions, this replacement bulb combines standardized specifications with proven performance. Whether upgrading aging fixtures or maintaining current systems, this product delivers the consistency and reliability required in professional environments where lighting downtime directly impacts productivity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.