Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Incandescent Bulb, 60W, 120V, 48 inches

  • Mfr # INTERNATIONAL L60-LUMILINE

  • Zoro # G722878885


product price: $502.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INTERNATIONAL L60-LUMILINE
Zoro #
G722878885
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed specifically for International Lighting L60 Lumiline fixtures, providing reliable illumination for commercial and industrial applications. Rated at 120V and 60W, this 48-inch linear bulb delivers consistent light output suitable for workbenches, display cases, and general task lighting in warehouses, manufacturing facilities, and retail environments. The Lumiline design features a linear form factor that integrates seamlessly into compatible International Lighting fixtures, ensuring proper fit and optimal light distribution. This replacement bulb is ideal for facilities requiring dependable lighting solutions that maintain consistent performance over extended operating periods. The 120V rating makes it compatible with standard North American electrical systems, simplifying installation and maintenance across diverse industrial settings. Key applications include workshop lighting, equipment inspection stations, merchandise display illumination, and general facility lighting where steady, uniform light output is essential. The bulb's straightforward replacement design minimizes downtime and labor costs associated with fixture maintenance. This product is suitable for use in dry to moderately damp locations typical of industrial and commercial spaces. When ordering replacement bulbs for your International Lighting L60 Lumiline fixtures, verify fixture compatibility to ensure proper operation. Stock additional units to maintain continuity of operations and reduce emergency maintenance calls. This replacement bulb represents a cost-effective solution for maintaining your existing International Lighting infrastructure without requiring complete fixture replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.