Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, A-19, E26 Medium Screw, 4PK

  • Mfr # GE GENERAL ELECTRIC G.E 97490

  • Zoro # G522878740


product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE GENERAL ELECTRIC G.E 97490
Zoro #
G522878740
UPC #
-
Country of Origin
China

Description

This replacement light bulb is engineered to match the specifications of the GE 97490 model, making it an ideal substitute for facilities requiring reliable illumination. Rated at 60 watts and 120 volts, this standard A-19 incandescent bulb features a medium E26 base, the most common socket type found in residential and commercial lighting fixtures across North America. With a maximum overall length of 4 7/16 inches, this bulb integrates seamlessly into existing fixtures without compatibility concerns. Delivering 870 lumens of warm, crystal clear light output, this bulb provides consistent visibility for general-purpose applications including office spaces, retail environments, storage areas, and residential settings. The crystal clear design ensures excellent light transmission without the diffusion or frosting found in frosted alternatives, making it suitable for fixtures where maximum brightness and clarity are desired. With an average rated life of 1000 hours, this bulb offers reliable performance and straightforward replacement cycles for budget-conscious maintenance operations. The GE 97490 replacement bulb meets standard incandescent bulb performance criteria and is compatible with any fixture accepting standard medium base bulbs operating on 120-volt circuits. This makes it a versatile choice for facility managers and maintenance professionals seeking cost-effective lighting solutions. Whether stocking inventory for routine maintenance, emergency replacement, or planned facility upgrades, this bulb delivers dependable GE quality in a widely-used format.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.