
Replacement Incandescent Bulb, 60W, 120V, A15, 24PK
Mfr # OSRAM SYLVANIA 60A15/CL/DL/FAN 120V
Zoro # G222878330
product price: $257.99
/pk 24, $10.75/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSRAM SYLVANIA 60A15/CL/DL/FAN 120V
Zoro #
G222878330
UPC #
-
Country of Origin
China
Description
This replacement light bulb is engineered to meet the exacting standards of commercial and industrial lighting applications. The OSRAM SYLVANIA 60A15/CL/DL/FAN is specifically designed as a direct replacement for standard incandescent A15 bulbs, providing reliable illumination in fixtures that require 120V operation at 60W output. The clear glass construction delivers unobstructed light transmission, making it ideal for applications where visibility and brightness consistency are critical operational requirements. The A15 form factor makes this bulb compatible with standard medium base sockets found in commercial fixtures, ceiling fans, and task lighting throughout industrial facilities, warehouses, and commercial spaces. Its 120V rating ensures safe operation with standard North American electrical systems, while the 60W output provides adequate brightness for general-purpose lighting tasks without excessive power consumption. Built with OSRAM SYLVANIA's commitment to quality manufacturing, this bulb is constructed to deliver consistent performance across extended operating cycles, reducing downtime and replacement frequency in high-use environments. The clear glass envelope provides optimal light quality without color distortion, important for work environments where accurate color perception affects safety and productivity. This replacement bulb suits a wide range of applications including facility maintenance, equipment lighting, storage areas, and supplemental illumination in commercial settings. It serves as an economical solution for facilities managers and maintenance professionals maintaining incandescent lighting systems. For businesses transitioning to more efficient lighting technologies, this bulb offers a cost-effective interim solution while infrastructure upgrades are planned or budgeted. Proper installation requires verification that the fixture is rated for 120V operation and compatible with standard A15 base sockets. Always consult facility electrical specifications before installation to ensure safe and correct operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.