Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, A15, medium, 12PK

  • Mfr # SYLVANIA 60A15/GARAGE/2/12/BL 120V

  • Zoro # G922878609


product price: $181.99
/pk 12, $15.17/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYLVANIA 60A15/GARAGE/2/12/BL 120V
Zoro #
G922878609
UPC #
-
Country of Origin
China

Description

This replacement incandescent bulb is engineered to meet the specifications of the SYLVANIA 60A15/GARAGE/2/12/BL 120V and compatible models. Designed for reliable performance in garage, workshop, and utility applications, this A15 general-purpose bulb delivers consistent illumination for industrial and commercial environments where dependable lighting is essential. The bulb features a 60-watt power consumption at 120 volts, providing 530 lumens of clear, bright light output suitable for task lighting, equipment inspection, and general workspace illumination. The medium screw base (E26) ensures compatibility with standard industrial light fixtures and sockets commonly found in garages, storage areas, and maintenance facilities. Constructed with durable materials, this incandescent lamp offers extended service life compared to standard alternatives, reducing replacement frequency and associated maintenance downtime. The frosted finish provides diffused light distribution, minimizing glare and harsh shadows while maintaining excellent visibility for detailed work and safety-critical applications. This product is packaged as a bulk offering, with 2 bulbs per individual package and 12 individual packages per case, making it ideal for fleet maintenance facilities, manufacturing plants, and commercial properties requiring multiple replacement bulbs. The efficient case quantity accommodates both immediate operational needs and inventory stock requirements. Suitable for use in enclosed fixtures, garage door openers, and industrial utility lighting systems, this replacement bulb meets standard electrical safety requirements for 120-volt North American applications. It is an economical lighting solution for businesses seeking reliable, cost-effective illumination without requiring specialized fixtures or installation modifications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.