Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, A19, E26 Medium Screw Base

  • Mfr # LIGHT BULB / LAMP 60A/PURPLE

  • Zoro # G622879005


product price: $45.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 60A/PURPLE
Zoro #
G622879005
UPC #
-
Country of Origin
China

Description

This replacement incandescent lamp is engineered for horticultural and specialty lighting applications. Designed as a compatible substitute for the 60A/PURPLE model, this light bulb delivers reliable performance for plant growth and decorative lighting needs in commercial and residential settings. The bulb features a standard E26 medium base socket configuration, ensuring seamless compatibility with most conventional lamp fixtures and lighting systems. Operating at 60 watts and 120 volts, this incandescent bulb provides consistent light output suitable for supplemental plant illumination, greenhouse operations, and specialized indoor growing environments where purple-spectrum or warm-colored lighting is preferred. Constructed with durable incandescent technology, this lamp produces a warm, continuous light spectrum ideal for promoting photosynthesis in various plant species during growth and flowering stages. The purple-tinted glass envelope creates an aesthetic appeal while serving functional purposes in plant cultivation, making it suitable for both professional horticultural applications and home gardening setups. This replacement bulb is designed for direct substitution in existing fixtures previously using 60A/PURPLE models or equivalent specifications. It works effectively in standard household and commercial light sockets without requiring additional adapters or modifications. The robust construction ensures extended operational life under typical usage conditions. Ideal applications include greenhouse supplemental lighting, plant propagation stations, indoor gardening systems, and specialty retail displays featuring plant-related merchandise. The warm incandescent output complements natural daylight in growth chambers and controlled environment agriculture facilities. This product represents a cost-effective replacement solution for facilities requiring reliable specialty lighting performance. It maintains compatibility with standard electrical infrastructure while delivering the specific spectral characteristics needed for specialized horticultural and decorative applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.