Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, A19, medium, 2PK

  • Mfr # LIGHT BULB / LAMP 60A19/TPU 120V

  • Zoro # G222879085


product price: $98.19
/pk 2, $49.10/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIGHT BULB / LAMP 60A19/TPU 120V
Zoro #
G222879085
UPC #
-
Country of Origin
China

Description

This replacement light bulb is designed as a direct substitute for the Interlight 60A19-TPU 120V model, providing reliable illumination for standard commercial and industrial applications. The A19 shape bulb operates at 120V with a 60W power rating, delivering 870 lumens of soft white light output. With an expected lifespan of 1000 hours, this bulb is suitable for general-purpose lighting in offices, warehouses, retail spaces, and facilities requiring dependable ambient lighting. The medium screw base (E26) ensures easy installation in standard light fixtures and sockets commonly found throughout commercial properties. The soft white color temperature provides comfortable, neutral illumination without creating harsh glare, making it appropriate for extended use in work environments. This replacement bulb maintains compatibility with existing Interlight fixtures while offering cost-effective operation and maintenance. Industrial and commercial buyers can rely on this bulb's consistent performance and straightforward installation process to minimize downtime and reduce labor costs associated with lighting maintenance. Suitable for general illumination in various settings where standard incandescent bulbs are required, this product delivers the dependable performance expected in professional industrial supply applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.