Zoro Homepage

Replacement Incandescent Bulb, 60W, 120V, A19, medium, 4PK

  • Mfr # OSRAM SYLVANIA 60A/CL/RP 120V

  • Zoro # G522879433


product price: $178.99
/pk 4, $44.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSRAM SYLVANIA 60A/CL/RP 120V
Zoro #
G522879433
UPC #
-
Country of Origin
China

Description

This replacement incandescent bulb is engineered as a direct equivalent to the OSRAM SYLVANIA 60A/CL/RP 120V and compatible with numerous other standard A19 bulb applications. Operating at 60 watts and 120 volts, this general-purpose lighting solution delivers consistent performance for residential, commercial, and industrial environments requiring reliable illumination. The bulb features an A19 shape designation with a medium aluminum base, ensuring broad compatibility with standard lamp fixtures and architectural lighting applications. The soft white finish provides warm, diffused light suitable for general ambient lighting in offices, facilities, warehouses, and retail spaces. With an output of approximately 800 lumens and a rated lifespan of 2000 hours, this bulb offers dependable service life for frequent-use applications. Constructed with a CC8 filament design, the unit is built to withstand typical commercial and industrial operating conditions. The double life technology extends durability and reduces replacement frequency, contributing to lower maintenance costs over time. The overall length of 4 7/16 inches accommodates standard recessed fixtures, table lamps, pendant lights, ceiling fans, and wall-mounted applications. This product is supplied in retail packaging format and represents a cost-effective lighting solution for facility managers, maintenance professionals, and businesses seeking reliable general-purpose bulbs. The widespread compatibility with existing fixtures and standard base configuration minimizes installation complexity and reduces downtime during bulb changeover. Ideal for applications including general office lighting, retail displays, warehouse illumination, and residential use, this incandescent bulb combines proven OSRAM SYLVANIA quality with practical performance characteristics suitable for diverse industrial and commercial environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.